Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, PCD

  • Mfr # NF-TPMT21.50.5LD-DA1000

  • Zoro # G6306898


product price: $65.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-TPMT21.50.5LD-DA1000
Zoro #
G6306898
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.107"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.107 in
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.