Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT21.51ESU-AC5015S

  • Zoro # G7557568


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT21.51ESU-AC5015S
Zoro #
G7557568
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.093"
Mounting Hole Dia.
0.107"
Nose Radius
0.015"
Through Hole Inside Dia.
0.107 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TiCN/Al2O3/TiN
ANSI Number
TPMT21.51ESU
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Finish - Machining
AlTiSiN
Shape
Triangle
Cutting Application
Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Material - Machining
Carbide
Features
Excellent Wear Resistance
Coating Process
PVD
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S01 - S20
Included Angle
60 Degrees
Chip-Breaker Code
ESU
ANSI Code
TPMT21.51ESU
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.