Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT21.51ESU-AC700G

  • Zoro # G2354436


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT21.51ESU-AC700G
Zoro #
G2354436
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.107
Nose Radius
0.0157"
Through Hole Inside Dia.
0.107 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110204NSU
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
TPMT21.51ESU-AC700G
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
STAP, Toolholders, A-STFP Boring Bars
Steel (P) Compatibility
No
No. of Edges
3
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
Chip-Breaker Code
ESU
Chip-Breaker Style
On One Side
Manufacturer Grade
AC700G
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
TPMT21.51ESU
Cutting Application
Turning
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.