Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221ELU-AC8025P

  • Zoro # G6309348


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221ELU-AC8025P
Zoro #
G6309348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TPMT110304NLU
Cast Iron (K) Compatibility
Yes
Coating
Cermet
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
3
ANSI Number
TPMT221ELU-AC8025P
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
ANSI Code
TPMT221ELU
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
ELU
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P25
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.