Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221ENF-AC5015S

  • Zoro # G7557586


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221ENF-AC5015S
Zoro #
G7557586
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.015"
Insert Thickness
0.125"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110304N-SF
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
TPMT221ENF
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Chip-Breaker Code
ENF
ANSI Code
TPMT221ENF
Manufacturer Grade
AC5015S
Coating Process
PVD
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Shape
Triangle
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.