Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221ENF-AC8025P

  • Zoro # G6309269


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221ENF-AC8025P
Zoro #
G6309269
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110304N-SF
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT221ENF-AC8025P
Hardened (H) Compatibility
No
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Cutting Application
Turning
Chip-Breaker Code
ENF
ANSI Code
TPMT221ENF
Primary Material Application
Steel
Shape
Triangle
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
3
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.