Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Cermet

  • Mfr # TPMT221EFK-T1500Z

  • Zoro # G6309381


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221EFK-T1500Z
Zoro #
G6309381
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.11 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110304N-FK
Coating
CVD
Cutting Direction
Neutral
ANSI Number
TPMT221EFK-T1500Z
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Triangle
Chip-Breaker Code
EFK
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Primary Material Application
Steel
Material - Machining
Cermet
ANSI Code
TPMT221EFK
Cutting Application
Turning
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
T1500Z
Coating Process
PVD
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.