Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222ENF-AC8025P

  • Zoro # G6309031


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ENF-AC8025P
Zoro #
G6309031
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110308N-SF
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMT222ENF-AC8025P
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Cutting Direction
Neutral
Coating Process
CVD
Chip-Breaker Code
ENF
Finish - Machining
Absotech Platinum
Chip-Breaker Style
On One Side
Shape
Triangle
Clearance Angle
11 Degrees
Primary Material Application
Steel
Included Angle
60 Degrees
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TPMT222ENF
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.