Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222ENF-AC830P

  • Zoro # G6309016


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ENF-AC830P
Zoro #
G6309016
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110308NSU
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMT222ENF-AC830P
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
AC830P
Number of Cutting Edges
3
ANSI Code
TPMT222ENF
Primary Material Application
Steel
Measurement System
Fractional Inch
Shape
Triangle
Material - Machining
Carbide
Clearance Angle
11 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Chip-Breaker Code
ENF
Coating Process
CVD
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.