Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Cermet

  • Mfr # TPMT222EFB-T1500Z

  • Zoro # G6309171


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222EFB-T1500Z
Zoro #
G6309171
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.11 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TPMT110308N-LB
Coating
CVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
TPMT222EFB-T1500Z
Stainless (M) Compatibility
Yes
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Coating Process
PVD
ANSI Code
TPMT222EFB
Chip-Breaker Code
EFB
Included Angle
60 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance
Shape
Triangle
Clearance Angle
11 Degrees
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.