Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Cermet

  • Mfr # TPMT222EFK-T1500A

  • Zoro # G6309165


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222EFK-T1500A
Zoro #
G6309165
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT110308N-FK
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Coating
CVD
Stainless (M) Compatibility
Yes
ANSI Number
TPMT222EFK-T1500A
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Shape
Triangle
Primary Material Application ISO Code
M, P
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
EFK
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
T1500A
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Cermet
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
ANSI Code
TPMT222EFK
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.