Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Cermet

  • Mfr # TPMT222ELU-T1500Z

  • Zoro # G6309095


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ELU-T1500Z
Zoro #
G6309095
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Thickness
0.125 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TPMT110308NLU
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
TPMT222ELU-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Holding Type
Countersink Hole
Shape
Triangle
Coating Process
PVD
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Material - Machining
Cermet
ANSI Code
TPMT222ELU
Manufacturer Grade
T1500Z
Clearance Angle
11 Degrees
Chip-Breaker Code
ELU
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.