Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0039 in, PCD

  • Mfr # NFTPMX220-DA1000

  • Zoro # G6306697


product price: $45.65
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPMX220-DA1000
Zoro #
G6306697
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220
Corner Radius
0.0039 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0039"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-TPMT110301
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
NFTPMX220-DA1000
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
PVD
Mounting Style
Screw-On
No. of Edges
1
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Shape
Triangle
Material - Machining
Polycrystalline Diamond
Insert Holding Type
Straight or Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
DA1000
Features
Fracture Resistant, Wear Resistant
Coating Process
PVD
Included Angle
60 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
ANSI Code
NF-TPMX220
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.