Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0079 in, PCD

  • Mfr # NFTPMX220.5-DA1000

  • Zoro # G6306706


product price: $51.45
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPMX220.5-DA1000
Zoro #
G6306706
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0078"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-TPMT110302
Mounting Style
Screw-On
No. of Edges
1
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
NFTPMX220.5-DA1000
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Coating Process
PVD
Clearance Angle
11 Degrees
ANSI Code
NFT-PMX220.5
Manufacturer Grade
DA1000
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Straight or Countersink Hole
Shape
Triangle
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.