Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0156 in, PCD

  • Mfr # NFTPMX221-DA1000

  • Zoro # G6306688


product price: $48.79
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFTPMX221-DA1000
Zoro #
G6306688
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-TPMT110304
ANSI Number
NFTPMX221-DA1000
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
DA1000
ANSI Code
NFT-PMX221
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Insert Holding Type
Straight or Countersink Hole
Cutting Application
Turning
Cutting Material Coverage
NF Tip
Material - Machining
Polycrystalline Diamond
Included Angle
60 Degrees
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.