Triangle Turning Insert, Triangle, 2, TPGA, 1, CBN (Discontinued)
- Mfr # 3NUTPGA21.51-BN700
- Zoro # G5582403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NUTPGA21.51-BN700
Zoro #
G5582403
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.107
Insert Thickness
0.094"
Nose Radius
0.0157"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in
Depth of Cut
0.0150 in
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.