Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide

  • Mfr # TPMT332ENF-AC820P

  • Zoro # G6308648


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT332ENF-AC820P
Zoro #
G6308648
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMT160408N-SF
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
ANSI Number
TPMT332ENF-AC820P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
K20, P20
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Manufacturer Grade
AC820P
Clearance Angle
11 Degrees
ANSI Code
TPMT332ENF
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENF
Included Angle
60 Degrees
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Shape
Triangle
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.