Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TCGT, 0.0079 in, Carbide

  • Mfr # TCGT630.5EFM-AC530U

  • Zoro # G6315456


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT630.5EFM-AC530U
Zoro #
G6315456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
TCGT080202N-SC
ANSI Number
TCGT630.5EFM-AC530U
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Coating Process
PVD
Measurement System
Fractional Inch
Chip-Breaker Code
EFM
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Shape
Triangle
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
TCGT630.5EFM
Manufacturer Grade
AC530U
Features
Excellent Fracture Resistance
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.