Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # TNMG666EEM-AC5015S

  • Zoro # G7555669


product price: $46.59
/ea
Sold in multiples of 10 for $465.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG666EEM-AC5015S
Zoro #
G7555669
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Mounting Hole Dia.
0.203"
Nose Radius
0.093"
Insert Thickness
0.375"
Thickness
0.375 in
Through Hole Inside Dia.
0.3126 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG330924N-EM
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
6
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG666EEM
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Coating Process
PVD
Material - Machining
Carbide
Features
Excellent Wear Resistance
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
EEM
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
ANSI Code
TNMG666EEM
Primary Material Application ISO Code
S01 - S20
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.