Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # TNMG666EEM-AC5025S

  • Zoro # G7555678


product price: $39.55
/ea
Sold in multiples of 10 for $395.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG666EEM-AC5025S
Zoro #
G7555678
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Nose Radius
0.093"
Insert Thickness
0.375"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.3126 in
Thickness
0.375 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG330924N-EM
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNMG666EEM
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
ANSI Code
TNMG666EEM
Shape
Triangle
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Coating Process
PVD
Finish - Machining
AlTiSiN
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.