Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0079 in, CBN

  • Mfr # NUTPGD630.5-BN7000

  • Zoro # G6305069


product price: $44.59
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGD630.5-BN7000
Zoro #
G6305069
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW080202
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
1
Coating
Cermet
ANSI Number
NUTPGD630.5-BN7000
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Material - Machining
CBN
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
K
Shape
Triangle
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
11 Degrees
ANSI Code
NUTPGD630.5
Manufacturer Grade
BN7000
Cutting Material Coverage
Multi-Mini Tip
Insert Holding Type
Countersink Hole
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.