Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0079 in, PCD

  • Mfr # NFTPGD630.5-DA1000

  • Zoro # G6306968


product price: $51.75
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPGD630.5-DA1000
Zoro #
G6306968
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Insert Thickness
0.0940"
Nose Radius
0.0078"
Mounting Hole Dia.
0.090"
Thickness
0.1875 in
Through Hole Inside Dia.
0.093 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGW080202
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
NFTPGD630.5-DA1000
Coating
CVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
1
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
CVD
ANSI Code
NF-TPGD630.5
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Features
Fracture Resistant, Wear Resistant
Cutting Material Coverage
NF Tip
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.