Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN

  • Mfr # NUTPGD631-BN1000

  • Zoro # G6305035


product price: $41.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGD631-BN1000
Zoro #
G6305035
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW080204
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
NUTPGD631-BN1000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Included Angle
60 Degrees
Shape
Triangle
Cutting Application
Turning
Material - Machining
CBN
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Manufacturer Grade
BN1000
ANSI Code
NU-TPGD631
Insert Holding Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
H01
Cutting Material Coverage
Multi-Mini Tip
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.