Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0312 in, CBN

  • Mfr # NUTPGD632HS-BN2000

  • Zoro # G6304971


product price: $47.65
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Insert Size
632
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGD632HS-BN2000
Zoro #
G6304971
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
632
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.090"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-TPGW080208HS
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Coating
CVD
No. of Edges
1
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
NUTPGD632HS-BN2000
Mounting Style
Screw-On
Cutting Application
Turning
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H10 - H20
Cutting Edge
Honing, Negative Land, Strong Edge
Measurement System
Fractional Inch
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Material - Machining
CBN
ANSI Code
NU-TPGD632HS
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.