Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT63.001LFY-AC5015S

  • Zoro # G7557358


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
63.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT63.001LFY-AC5015S
Zoro #
G7557358
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
63.001
Corner Radius
0.0012 in
Nose Radius
0.001"
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.