Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT63.001LFY-AC5025S

  • Zoro # G7557394


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
63.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT63.001LFY-AC5025S
Zoro #
G7557394
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
63.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.090"
Nose Radius
0.001"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT0802003L-FY
No. of Edges
3
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TPGT63.001LFY
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
3
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Shape
Triangle
Cutting Application
Turning
ANSI Code
TPGT63.001LFY
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Chip-Breaker Code
FY
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.