Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT63.001RFY-AC5015S

  • Zoro # G7557044


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
63.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT63.001RFY-AC5015S
Zoro #
G7557044
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
63.001
Corner Radius
0.0012 in
Nose Radius
0.001"
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT0802003R-FY
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
ANSI Number
TPGT63.001RFY
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S01 - S20
Material - Machining
Carbide
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Nickel, Titanium
ANSI Code
TPGT63.001RFY
Included Angle
60 Degrees
Cutting Application
Turning
Chip-Breaker Style
On One Side
Coating Process
PVD
Chip-Breaker Code
FY
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.