Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT630LFY-AC5015S

  • Zoro # G7557333


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630LFY-AC5015S
Zoro #
G7557333
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630
Corner Radius
0.0039 in
Insert Thickness
0.093"
Mounting Hole Dia.
0.090"
Nose Radius
0.003"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080201L-FY
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Relief Angle
11 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
TPGT630LFY
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
ANSI Code
TPGT630LFY
Number of Cutting Edges
3
Material - Machining
Carbide
Chip-Breaker Code
FY
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Primary Material Application ISO Code
S01 - S20
Shape
Triangle
Chip-Breaker Style
On One Side
Cutting Application
Turning
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Coating Process
PVD
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.