Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT630LFY-AC5025S

  • Zoro # G7556947


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630LFY-AC5025S
Zoro #
G7556947
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630
Corner Radius
0.0039 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Nose Radius
0.003"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080201L-FY
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
ANSI Number
TPGT630LFY
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
ANSI Code
TPGT630LFY
Cutting Application
Turning
Chip-Breaker Code
FY
Manufacturer Grade
AC5025S
Included Angle
60 Degrees
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Coating Process
PVD
Insert Holding Type
Countersink Hole
Primary Material Application
Nickel, Titanium
Shape
Triangle
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.