Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT630RFY-AC5025S

  • Zoro # G7557315


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630RFY-AC5025S
Zoro #
G7557315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630
Corner Radius
0.0039 in
Nose Radius
0.003"
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080201R-FY
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
TPGT630RFY
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Stainless (M) Compatibility
Yes
Shape
Triangle
Manufacturer Grade
AC5025S
Clearance Angle
11 Degrees
Chip-Breaker Code
FY
ANSI Code
TPGT630RFY
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
AlTiSiN
Coating Process
PVD
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.