Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT630RFY-AC530U

  • Zoro # G6310179


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630RFY-AC530U
Zoro #
G6310179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630
Corner Radius
0.0039 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0039"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGP080201R-FY
Coating
Uncoated
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
TPGT630RFY-AC530U
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Finish - Machining
TiAlN+AlCrN
Shape
Triangle
Included Angle
60 Degrees
Chip-Breaker Code
FY
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Features
Excellent Fracture Resistance
Clearance Angle
11 Degrees
ANSI Code
TPGT630RFY
Chip-Breaker Style
On One Side
Coating Process
PVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Manufacturer Grade
AC530U
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.