Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Carbide

  • Mfr # TPGT630.5LFX-AC5025S

  • Zoro # G7556773


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630.5LFX-AC5025S
Zoro #
G7556773
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Nose Radius
0.007"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080202L-FX
ANSI Number
TPGT630.5LFX
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
No. of Edges
3
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
FX
ANSI Code
TPGT630.5LFX
Included Angle
60 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Shape
Triangle
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
AC5025S
Coating Process
PVD
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.