Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Cermet

  • Mfr # TPGT630.5LFW-T1500A

  • Zoro # G6310258


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630.5LFW-T1500A
Zoro #
G6310258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TPGT080202L-FW
Coating
Uncoated
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
ANSI Number
TPGT630.5LFW-T1500A
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Manufacturer Grade
T1500A
ANSI Code
TPGT630.5LFW
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Shape
Triangle
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Features
Fracture Resistant, Wear Resistant
Material - Machining
Cermet
Included Angle
60 Degrees
Chip-Breaker Code
FW
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Cutting Application
Turning
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.