Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Cermet

  • Mfr # TPGT630.5LFW-T1500Z

  • Zoro # G6310249


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630.5LFW-T1500Z
Zoro #
G6310249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TPGT080202L-FW
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TPGT630.5LFW-T1500Z
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
Uncoated
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Material - Machining
Cermet
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
FW
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Coating Process
PVD
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
ANSI Code
TPGT630.5LFW
Shape
Triangle
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.