Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Cermet

  • Mfr # TPGT630.5R-T1500A

  • Zoro # G6310197


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630.5R-T1500A
Zoro #
G6310197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TPGT080202R-W
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Coating
Uncoated
ANSI Number
TPGT630.5R-T1500A
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P
Insert Holding Type
Countersink Hole
Shape
Triangle
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TPGT630.5R
Included Angle
60 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
T1500A
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.