Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Cermet

  • Mfr # TPGT630.5R-T1500Z

  • Zoro # G6310188


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT630.5R-T1500Z
Zoro #
G6310188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TPGT080202R-W
No. of Edges
3
Cast Iron (K) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TPGT630.5R-T1500Z
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Shape
Triangle
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Coating Process
PVD
ANSI Code
TPGT630.5R
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.