Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631LFX-AC5025S

  • Zoro # G7556834


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631LFX-AC5025S
Zoro #
G7556834
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Insert Thickness
0.093"
Nose Radius
0.015"
Mounting Hole Dia.
0.090"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080204L-FX
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
TPGT631LFX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Nickel, Titanium
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
ANSI Code
TPGT631LFX
Insert Holding Type
Countersink Hole
Coating Process
PVD
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Shape
Triangle
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Chip-Breaker Code
FX
Manufacturer Grade
AC5025S
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.