Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631LFX-AC530U

  • Zoro # G6310136


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631LFX-AC530U
Zoro #
G6310136
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080204L-FX
Steel (P) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
No. of Edges
3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
TPGT631LFX-AC530U
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Code
FX
Shape
Triangle
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
ANSI Code
TPGT631LFX
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
AC530U
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P
Included Angle
60 Degrees
Coating Process
PVD
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Features
Excellent Fracture Resistance
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.