Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631R-AC530U

  • Zoro # G6310109


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631R-AC530U
Zoro #
G6310109
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TPGT080204R-W
ANSI Number
TPGT631R-AC530U
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Features
Excellent Fracture Resistance
Primary Material Application
Stainless Steel, Steel
Clearance Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TPGT631R
Coating Process
PVD
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Manufacturer Grade
AC530U
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.