Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631RFX-AC5015S

  • Zoro # G7556728


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631RFX-AC5015S
Zoro #
G7556728
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Nose Radius
0.015"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080204R-FX
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
ANSI Number
TPGT631RFX
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating Process
PVD
ANSI Code
TPGT631RFX
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Number of Cutting Edges
3
Chip-Breaker Code
FX
Features
Excellent Wear Resistance
Material - Machining
Carbide
Shape
Triangle
Clearance Angle
11 Degrees
Primary Material Application ISO Code
S01 - S20
Included Angle
60 Degrees
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.