Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631RFX-AC5025S

  • Zoro # G7556999


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631RFX-AC5025S
Zoro #
G7556999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.090"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080204R-FX
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
ANSI Number
TPGT631RFX
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Chip-Breaker Code
FX
Included Angle
60 Degrees
Features
Excellent Wear Resistance
ANSI Code
TPGT631RFX
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
Coating Process
PVD
Manufacturer Grade
AC5025S
Shape
Triangle
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.