Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT631RFY-AC5015S

  • Zoro # G7557236


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631RFY-AC5015S
Zoro #
G7557236
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.093"
Mounting Hole Dia.
0.090"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT080204R-FY
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
TPGT631RFY
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
No. of Edges
3
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Triangle
ANSI Code
TPGT631RFY
Measurement System
Fractional Inch
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
FY
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.