Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT631L-T1500A

  • Zoro # G6310127


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631L-T1500A
Zoro #
G6310127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TPGT080204L-W
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPGT631L-T1500A
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
T1500A
ANSI Code
TPGT631L
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Material - Machining
Cermet
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.