Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT631LFW-T1500Z

  • Zoro # G6310151


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631LFW-T1500Z
Zoro #
G6310151
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TPGT080204L-FW
ANSI Number
TPGT631LFW-T1500Z
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Coating
Uncoated
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Cermet
Shape
Triangle
Number of Cutting Edges
3
Clearance Angle
11 Degrees
ANSI Code
TPGT631LFW
Manufacturer Grade
T1500Z
Features
Excellent Wear Resistance
Chip-Breaker Code
FW
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.