Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT631ESU-AC530U

  • Zoro # G6308550


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT631ESU-AC530U
Zoro #
G6308550
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
0.1875 in
Through Hole Inside Dia.
0.09 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT080204N-SU
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
TPMT631ESU-AC530U
Coating
CBN
Material - Machining
Carbide
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P
Cutting Application
Turning
Chip-Breaker Code
ESU
ANSI Code
TPMT631ESU
Number of Cutting Edges
3
Measurement System
Fractional Inch
Manufacturer Grade
AC530U
Features
Excellent Fracture Resistance
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN+AlCrN
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.