Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPMT, 0.0156 in, PCD

  • Mfr # NF-TPMT631GD-DA1000

  • Zoro # G6306721


product price: $64.89
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-TPMT631GD-DA1000
Zoro #
G6306721
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.090"
Thickness
0.1875 in
Through Hole Inside Dia.
0.19 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPMT080204N-GD
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cermet
For Use With
Toolholders, Boring Bars
ANSI Number
NF-TPMT631GD-DA1000
Chip-Breaker Style
On One Side
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Chip-Breaker Code
GD
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Shape
Triangle
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
ANSI Code
NF-TPMT631GD
Clearance Angle
11 Degrees
Manufacturer Grade
DA1000
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code GD, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.