Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TCGA, 0.0312 in, CBN

  • Mfr # 3NUTCGA32.52-BN7000

  • Zoro # G6372250


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTCGA32.52-BN7000
Zoro #
G6372250
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.169"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1693 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TCGW16T308
ANSI Number
3NUTCGA32.52-BN7000
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
BN7000
Cutting Application
Turning
ANSI Code
3NU-TCGA32.52
Shape
Triangle
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Material - Machining
CBN
Cutting Material Coverage
Multi-Mini Tip
Included Angle
60 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
K
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.