Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT32.51ENK-AC830P

  • Zoro # G6314920


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.51ENK-AC830P
Zoro #
G6314920
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.169"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
TCMT16T304N-SK
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TCMT32.51ENK-AC830P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
ANSI Code
TCMT32.51ENK
Finish - Machining
Al203+TiCN
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Clearance Angle
7 Degrees
Shape
Triangle
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ENK
Insert Holding Type
Countersink Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Manufacturer Grade
AC830P
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.