Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT32.51ESU-AC5025S

  • Zoro # G7555459


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.51ESU-AC5025S
Zoro #
G7555459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.156"
Nose Radius
0.015"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT16T304N-SU
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
TCMT32.51ESU
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Clearance Angle
7 Degrees
ANSI Code
TCMT32.51ESU
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
ESU
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.