Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT32.52ENK-AC830P

  • Zoro # G6314808


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.52ENK-AC830P
Zoro #
G6314808
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.169"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
TCMT16T308N-SK
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Coating
PVD
Cutting Direction
Neutral
ANSI Number
TCMT32.52ENK-AC830P
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Primary Material Application ISO Code
P
ANSI Code
TCMT32.52ENK
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
ENK
Measurement System
Fractional Inch
Included Angle
60 Degrees
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
7 Degrees
Shape
Triangle
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.